Apply to be a TradeMaster!
Main product image of Purist Wall Mount Soap/lotion Dispenser (Matte Black), K-14380-BL
Magnifying glass
Hover image to zoom

Purist Wall Mount Soap/lotion Dispenser (Matte Black), K-14380-BL

Brand:
Kohler
SKU:
K-14380-BL
Rating:
(0)
Q&A:
(0)
Purist Wall Mount Soap/lotion Dispenser (Matte Black), K-14380-BL
Magnifying glass
Hover image to zoom
$223.76 each
In Stock
In Stock
Get 27 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
4-5/16" Width
Product Highlight: Material
Metal
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Wall Mount

Description

–
Purist Wall Mount soap/lotion dispenser
  • Purist accessories combine a sculptural form w/ the simple functionality of architectural style. This Wall Mount soap dispenser features durable metal construction and provides a stylish, space-saving way to hold liquid soap, hand sanitizer, or hand lotion. Available in an array of colors to match any bathroom decor.
  • Coordinates w/ other products in the Purist collection
  • Includes installation hardware

Specs

–
Application:

Residential

Width (Inches):

4-5/16"

Material:

Metal

Series:

Purist

Finish:

Matte Black

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy