Apply to be a TradeMaster!
Main product image of Purist Vertical Toilet Paper Holder (Polished Chrome), K-14444-CP
Magnifying glass
Hover image to zoom

Purist Vertical Toilet Paper Holder (Polished Chrome), K-14444-CP

Brand:
Kohler
SKU:
K-14444-CP
Rating:
(0)
Q&A:
(0)
Purist Vertical Toilet Paper Holder (Polished Chrome), K-14444-CP
Magnifying glass
Hover image to zoom
$151.42 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3" Width
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Horizontal
Product Highlight: Material
Metal

Description

–
Purist Vertical toilet paper holder
  • The minimalist design of Purist faucets and accessories complements both traditional and contemporary bath decors. This toilet paper holder showcases a unique vertical style that echoes the elegant simplicity of the Purist collection.
  • Vertical holder makes changing toilet paper quick and simple
  • Coordinates w/ other products in the Purist collection

Specs

–
Width (Inches):

3"

Finish:

Polished Chrome

Installation Type:

Horizontal

Series:

Purist

Material:

Metal

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy