Apply to be a TradeMaster!
Main product image of Loure Wall Mount Handshower Holder w/ Supply Elbow (Polished Chrome), K-14791-CP
Magnifying glass
Hover image to zoom

Loure Wall Mount Handshower Holder w/ Supply Elbow (Polished Chrome), K-14791-CP

Brand:
Kohler
SKU:
K-14791-CP
Rating:
(0)
Q&A:
(0)
Loure Wall Mount Handshower Holder w/ Supply Elbow (Polished Chrome), K-14791-CP
Magnifying glass
Hover image to zoom
$278.70 each
In Stock
In Stock
Get 11 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
2-3/16" Width
Product Highlight: Finish
Polished Chrome

Description

–
Loure Wall Mount handshower holder w/ supply elbow
  • The Loure handshower holder perfectly complements any contemporary bathroom design and works well w/ the Shift Square handshower to add functionality to the bathing space. w/ wall mount installation, this holder brings your handshower conveniently close, allowing you to target water to specific areas of your body.
  • For use w/ a handshower (sold separately)
  • Integrated supply and holder reduces the number of components needed in the shower space, allowing for a clean, contemporary look
  • Pivots and rotates to position handshower at desired angle
  • Includes check valve for backflow prevention
  • 5" (127 mm) x 2-3/16" (56 mm) x 2-3/16" (56 mm)
  • Coordinates w/ Loure and Stance faucets and accessories

Specs

–
Material:

Metal

Installation Type:

Wall Mount

Width (Inches):

2-3/16"

Application:

Residential

Series:

Loure

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy