Apply to be a TradeMaster!
Main product image of Wristblade Lever Handles For Centerset Base Faucet (Polished Chrome), K-16010-5-CP
Magnifying glass
Hover image to zoom

Wristblade Lever Handles For Centerset Base Faucet (Polished Chrome), K-16010-5-CP

Brand:
Kohler
SKU:
K-16010-5-CP
Rating:
(0)
Q&A:
(0)
Wristblade Lever Handles For Centerset Base Faucet (Polished Chrome), K-16010-5-CP
Magnifying glass
Hover image to zoom
$103.12 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Centerset
Product Highlight: Finish
Polished Chrome

Description

–
Triton Wristblade lever handles for centerset base faucet

With practical design and solid construction, Triton faucets and accessories are an exceptional value. These competitively priced Triton wristblade lever handles complement centerset faucets, and feature solid brass construction and a Polished Chrome finish. Vandal-resistant red and blue index buttons are supplied for your convenience.
  • Polished Chrome wristblade lever handles
  • Required to complete Triton centerset lavatory and Triton kitchen sink with escutcheon faucets
  • Supplied with both Polished Chrome and vandal-resistant red and blue index buttons for your convenience

Specs

–
ADA:

Yes

Installation Type:

Centerset

Application:

Commercial

Country of Origin:

United States

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy