Shop Resideo Sale
Main product image of Triton Cross Handles For Widespread Base Faucet (Polished Chrome), K-16012-3-CP
Magnifying glass
Hover image to zoom

Triton Cross Handles For Widespread Base Faucet (Polished Chrome), K-16012-3-CP

Brand:
Kohler
SKU:
K-16012-3-CP
Rating:
(0)
Q&A:
(0)
Triton Cross Handles For Widespread Base Faucet (Polished Chrome), K-16012-3-CP
Magnifying glass
Hover image to zoom
$148.42 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Cross
Product Highlight: Installation Type
Widespread
Product Highlight: Finish
Polished Chrome

Description

–
With practical designs and solid construction, Triton faucets and accessories are an exceptional value. These competitively priced Triton cross handles complement widespread faucets, and feature solid brass construction and a Polished Chrome finish. Vandal-resistant red and blue index buttons are supplied for your convenience.

  • Cross handles are ADA-compliant
  • Required to complete Triton widespread lavatory and Triton widespread kitchen sink faucet bases
  • Supplied with both Polished Chrome and vandal-resistant red and blue index buttons for your convenience

Specs

–
Number of Handles:

2

Handle Style:

Cross

Installation Type:

Widespread

Finish:

Polished Chrome

Series:

Triton

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy