Shop Resideo Sale
Main product image of In-Wall Tank And Carrier For K-76395 Veil Wall-Hung Smart Toilet, K-18647-NA
Magnifying glass
Hover image to zoom

In-Wall Tank And Carrier For K-76395 Veil Wall-Hung Smart Toilet, K-18647-NA

Brand:
Kohler
SKU:
K-18647-NA
Rating:
(0)
Q&A:
(0)
In-Wall Tank And Carrier For K-76395 Veil Wall-Hung Smart Toilet, K-18647-NA
Magnifying glass
Hover image to zoom
$1,999.98 each
In Stock
In Stock
Get 10 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Hung, Wall Mount

Description

–
Veil In-wall tank and carrier for K-76395 Veil wall-hung smart toilet

This dual-flush in-wall toilet tank and carrier completes the K-76395 Veil wall-hung smart toilet. Designed with a large, easy-access actuator plate opening, the insulated tank is completely concealed within the wall and provides economical water savings with 0.8/1.6 gallon dual flushing.
  • Robust steel frame
  • Insulated tank to prevent sweating
  • Large flush actuator plate opening can be removed for easy access to inner tank
  • Adjustable height allows bowl to be set anywhere from 15" to 23" (381 to 584 mm) from floor
  • Dual-flush actuator offers a choice of 0.8 or 1.6 gpf (3.0 or 6.0 lpf)
  • Requires K-76395 Veil smart wall-hung toilet (sold separately)
  • Dual-flush technology allows you to choose between a full or partial flush
  • Eligible for consumer rebates in some municipalities

Specs

–
Installation Type:

Wall Hung

Wall Mount

Application:

Residential

Country of Origin:

China

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy