Apply to be a TradeMaster!
Main product image of PureWash E525 Elongated Bidet Toilet Seat, K-18751-0
Magnifying glass
Hover image to zoom

PureWash E525 Elongated Bidet Toilet Seat, K-18751-0

Brand:
Kohler
SKU:
K-18751-0
Rating:
(0)
Q&A:
(0)
PureWash E525 Elongated Bidet Toilet Seat, K-18751-0
Magnifying glass
Hover image to zoom
$559.64 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Elongated
Product Highlight: Finish
White
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
Bring the freshness and convenience of personal cleansing to your existing toilet with the PureWash E525 bidet toilet seat. Enjoy the soothing comfort of warm water cleansing in a slim, low-profile design that fits most elongated toilets. The self-cleaning stainless steel wand uses UV light for automatic cleaning.

Features:
  • Hybrid heater provides continuously heated water for consistent comfort
  • Self-cleaning function uses UV light to automatically clean the wand surfaces
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Quiet-Close elongated lid and seat prevents slamming
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Grip-Tight bumpers hold seat firmly in place
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Application:

Bathroom

Material:

Plastic

Product Type:

Toilet Seat

Shape:

Elongated

Finish:

White

ADA:

No

Warranty:

3 Year Limited

Series:

PureWash

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy