Apply to be a TradeMaster!
Main product image of Transitional Design Soap/lotion Dispenser (Vibrant Brushed Moderne Brass), K-1893-C-2MB
Magnifying glass
Hover image to zoom

Transitional Design Soap/lotion Dispenser (Vibrant Brushed Moderne Brass), K-1893-C-2MB

Brand:
Kohler
SKU:
K-1893-C-2MB
Rating:
(0)
Q&A:
(0)
Transitional Design Soap/lotion Dispenser (Vibrant Brushed Moderne Brass), K-1893-C-2MB
Magnifying glass
Hover image to zoom
$92.52 each
In Stock
In Stock
Get 1 Tomorrow, Aug 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
2" Width

Description

Transitional design soap/lotion dispenser
  • Enjoy a dedicated spot for your hand soap, dishwashing liquid, or lotion w/ this convenient dispenser. Its universal design lends elegance to a wide range of kitchen styles. Available in a range of finishes to complement your kitchen decor. Available in an array of KOHLER finishes to match any bathroom decor.
  • Holds up to 16 ounces of soap or lotion|| refillable from top
  • May be installed in predrilled sink holes or surfaces up to 2" thick
  • Clamshell packed
  • Coordinates w/ transitional-style faucets

Specs

Material:

Brass

Finish:

Brushed Moderne Brass

Application:

Residential

Width (Inches):

2"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy