Apply to be a TradeMaster!
Main product image of Soap/lotion dispenser with Traditional design (Clam shell packed) - Vibrant Brushed Nickel, K-1894-C-BN
Magnifying glass
Hover image to zoom

Soap/lotion dispenser with Traditional design (Clam shell packed) - Vibrant Brushed Nickel, K-1894-C-BN

Brand:
Kohler
SKU:
K-1894-C-BN
Rating:
(2)
Q&A:
(0)
Soap/lotion dispenser with Traditional design (Clam shell packed) - Vibrant Brushed Nickel, K-1894-C-BN
Magnifying glass
Hover image to zoom
$98.90 each
In Stock
In Stock
Get 11 Mon, Aug 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel
Product Highlight: Height
3.44", 3.31"
Product Highlight: Length
3.44"

Description

KOHLER soap/lotion dispensers are distinguished by their convenience and versatility. Refillable from the top with up to 16 ounces of liquid soap, dishwashing liquid or hand lotion, they offer the opportunity for you to customize a sink to your design vision. Install several to fill with different liquids for added convenience.
  • Coordinates with KOHLER Forte and other transitional styled faucets
  • Above-the-counter refill
  • May be installed in pre-drilled sink holes or surfaces up to 2" thick
  • Brass construction
  • C = Clam shell packed

One-Year Limited Warranty

Specs

Finish:

Brushed Nickel

Height:

3.44"

3.31"

Length:

3.44"

Application:

Kitchen

Spout Height:

3.44"

Spout Reach:

3.44"

3.37"

Series:

Transitional

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Price!

Great price & very quick shipping!! Thank you!
sparky64
Bergen county, NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice addition

We bought this soap dispenser in addition to the Kohler kitchen faucet that accompanied it. I like the lower profile and style. The only dislike is it works better with two hands vs one, but I am getting the knack of it now. I also like the larger reservoir for the liquid soap allowing it to be refilled less often.
Patrigrey
Seattle, WA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy