Apply to be a TradeMaster!
Main product image of Contemporary Design Soap/lotion Dispenser (Vibrant Brushed Moderne Brass), K-1895-C-2MB
Magnifying glass
Hover image to zoom

Contemporary Design Soap/lotion Dispenser (Vibrant Brushed Moderne Brass), K-1895-C-2MB

Brand:
Kohler
SKU:
K-1895-C-2MB
Rating:
(0)
Q&A:
(0)
Contemporary Design Soap/lotion Dispenser (Vibrant Brushed Moderne Brass), K-1895-C-2MB
Magnifying glass
Hover image to zoom
$97.87 each
In Stock
In Stock
Get 5 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2" Width
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Material
Brass

Description

–
Contemporary design soap/lotion dispenser
  • Keep your favorite liquid soap, dishwashing liquid, or hand lotion nearby in a convenient dispenser w/ a contemporary design. This sturdy dispenser offers a way to customize your sink to meet your design vision while helping to keep your countertop tidy. Available in a range of finishes to complement your kitchen decor.
  • Holds up to 16 ounces of soap or lotion|| refillable from top
  • May be installed in predrilled sink holes or surfaces up to 2" thick
  • Clamshell packed
  • Coordinates w/ contemporary-style faucets

Specs

–
Width (Inches):

2"

Finish:

Brushed Moderne Brass

Material:

Brass

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy