Apply to be a TradeMaster!
Main product image of Soap/lotion dispenser with Contemporary design (Clam shell packed) - Vibrant Brushed Nickel, K-1895-C-BN
Magnifying glass
Hover image to zoom

Soap/lotion dispenser with Contemporary design (Clam shell packed) - Vibrant Brushed Nickel, K-1895-C-BN

Brand:
Kohler
SKU:
K-1895-C-BN
Rating:
(3)
Q&A:
(0)
Soap/lotion dispenser with Contemporary design (Clam shell packed) - Vibrant Brushed Nickel, K-1895-C-BN
Magnifying glass
Hover image to zoom
$93.69 each
In Stock
In Stock
Get 4 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel
Product Highlight: Height
3.06"
Product Highlight: Material
Brass
Product Highlight: Length
3.44"

Description

KOHLER soap/lotion dispensers are distinguished by their convenience and versatility. Refillable from the top with up to 16 ounces of liquid soap, dishwashing liquid or hand lotion, they offer the opportunity for you to customize a sink to your design vision. Install several to fill with different liquids for added convenience.
  • Coordinates with KOHLER Clairette, Avatar, and other contemporary styled faucets
  • Above-the-counter refill
  • May be installed in pre-drilled sink holes or surfaces up to 2" thick
  • Brass construction
  • C = Clam shell packed

One-Year Limited Warranty

Specs

Finish:

Brushed Nickel

Height:

3.06"

Material:

Brass

Length:

3.44"

Application:

Kitchen

Max Deck Thickness:

2"

Spout Height:

3.06"

Spout Reach:

3.44"

Theme:

Traditional / Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great job

It's just what I needed
Richard
Ri
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Accurate description

Good, high quality Kohler product. Finish matches faucet.
Paul the contractor
New York, NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WINNER

This is the best soap pump I've ever purchased. It used to be you would have to get under the sink, unscrew the container, refill with soap, then screw it back in. NOT ANY MORE!! The top just lifts off for refill. The container attaches seperately under the sink so the top pump just sets in it. Not messy, so easy, and it's a Kohler. So it's nice to look at and easy to keep clean. I can't find anything negative at all to say. I love Kohler and purchase their products whenever I can.
Sara
Ft. Hood, Texas
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy