Shop Resideo Sale
Main product image of Ballast 48" X 36" Alcove Shower Base, Center Drain (White), K-1935-0
Magnifying glass
Hover image to zoom

Ballast 48" X 36" Alcove Shower Base, Center Drain (White), K-1935-0

Brand:
Kohler
SKU:
K-1935-0
Rating:
(0)
Q&A:
(0)
Ballast 48" X 36" Alcove Shower Base, Center Drain (White), K-1935-0
Magnifying glass
Hover image to zoom
$964.90 each
In Stock
In Stock
Get 9 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 107 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Material
Acrylic
Product Highlight: Width (Inches)
36" Width
Product Highlight: Finish
White
Product Highlight: Installation Type
Alcove

Description

–
Ballast 48" x 36" alcove shower base, center drain
  • The Ballast shower base makes installation simple, whether you're remodeling your bathroom or planning for new construction. The ultra-low threshold creates a sleek appearance and eases getting in and out of the shower, while durable resin concrete core construction provides a solid, quality feel underfoot. A smart alternative to tile, this one-piece shower base offers easy maintenance and less risk of leakage.
  • Low-threshold design for easy entry and exit
  • Single threshold for alcove installation w/ integral tile-in flange
  • Durable acrylic w/ resin concrete core construction
  • Allows for quick and easy mortarless installation

Specs

–
Shape:

Rectangle

Material:

Acrylic

Width (Inches):

36"

Finish:

White

Installation Type:

Alcove

Series:

Ballast

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy