Shop Resideo Sale
Main product image of Ballast 60" X 32" Alcove Shower Base, Left Drain (White), K-1937-0
Magnifying glass
Hover image to zoom

Ballast 60" X 32" Alcove Shower Base, Left Drain (White), K-1937-0

Brand:
Kohler
SKU:
K-1937-0
Rating:
(0)
Q&A:
(0)
Ballast 60" X 32" Alcove Shower Base, Left Drain (White), K-1937-0
Magnifying glass
Hover image to zoom
$1,052.09 each
In Stock
In Stock
Get 1 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 131 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
32" Width
Product Highlight: Material
Acrylic
Product Highlight: Finish
White
Product Highlight: Installation Type
Alcove
Product Highlight: Shape
Rectangle

Description

–
Ballast 60" x 32" alcove shower base, left drain
  • The Ballast shower base makes installation simple, whether you're remodeling your bathroom or planning for new construction. The ultra-low threshold creates a sleek appearance and eases getting in and out of the shower, while durable resin concrete core construction provides a solid, quality feel underfoot. A smart alternative to tile, this one-piece shower base offers easy maintenance and less risk of leakage.
  • Flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Low step-over height
  • One-piece construction
  • Complements traditional and contemporary bathroom designs
  • Coordinates w/ Choreograph shower walls and other KOHLER collections

Specs

–
Width (Inches):

32"

Series:

Ballast

Material:

Acrylic

Finish:

White

Application:

Commercial

Residential

Installation Type:

Alcove

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy