Apply to be a TradeMaster!
Main product image of Contemporary Design Soap/lotion Dispenser (Vibrant Brushed Moderne Brass), K-1995-2MB
Magnifying glass
Hover image to zoom

Contemporary Design Soap/lotion Dispenser (Vibrant Brushed Moderne Brass), K-1995-2MB

Brand:
Kohler
SKU:
K-1995-2MB
Rating:
(0)
Q&A:
(0)
Contemporary Design Soap/lotion Dispenser (Vibrant Brushed Moderne Brass), K-1995-2MB
Magnifying glass
Hover image to zoom
$198.56 each
In Stock
In Stock
Get 2 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
2" Width

Description

–
Contemporary design soap/lotion dispenser
  • With a contemporary, sleek design, this dispenser brings both style and convenience to your kitchen sink. Store your dish soap, hand soap, or hand lotion right where you need it while keeping your counter free of clutter. Available in a range of finishes to complement your kitchen decor.
  • Holds up to 16 ounces of soap or lotion|| refillable from top
  • Greater thread length is suitable for use w/ thicker countertops
  • Coordinates w/ contemporary-style faucets

Specs

–
Application:

Residential

Material:

Brass

Finish:

Brushed Moderne Brass

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy