Apply to be a TradeMaster!
Main product image of Brenham Shroud, Antimicrobial Finish (White), K-1998-SS-0
Magnifying glass
Hover image to zoom

Brenham Shroud, Antimicrobial Finish (White), K-1998-SS-0

Brand:
Kohler
SKU:
K-1998-SS-0
Rating:
(0)
Q&A:
(0)
Brenham Shroud, Antimicrobial Finish (White), K-1998-SS-0
Magnifying glass
Hover image to zoom
$292.80 each
In Stock
In Stock
Get 3 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Width (Inches)
9-3/4" Width
Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Specialty

Description

–
Brenham Shroud, antimicrobial finish
  • Create an elegant, barrier-free solution for your bathroom w/ the Brenham shroud. Designed to fit Brenham Wall Mount sinks, this shroud offers the function and durability required for a commercial bathroom.
  • Combines w/ K-1997 Brenham Wall Mount sinks to create the K-1999 Brenham Wall Mount sink w/ shroud
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use

Specs

–
Finish:

White

Approvals:

CSA

Application:

Commercial

Width (Inches):

9-3/4"

Material:

Vitreous China

Installation Type:

Specialty

Series:

Brenham

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy