Apply to be a TradeMaster!
Main product image of Brevia Quiet-Close Commercial Round Toilet Seat (White), K-20111-0
Magnifying glass
Hover image to zoom

Brevia Quiet-Close Commercial Round Toilet Seat (White), K-20111-0

Brand:
Kohler
SKU:
K-20111-0
Rating:
(0)
Q&A:
(0)
Brevia Quiet-Close Commercial Round Toilet Seat (White), K-20111-0
Magnifying glass
Hover image to zoom
$41.55 each
In Stock
In Stock
Get 10 Mon, Sep 28
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Material
Plastic
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
Engineered to ensure a proper fit on one- and two-piece toilets, this Brevia seat complements a wide variety of round-front toilet designs. This soft-close toilet seat features innovative technology that prevents noisy slamming. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting.

Features:
  • Quiet-Close round-front seat and lid prevent slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Attach hardware for fast and secure installation
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most round-front toilets

Specs

–
Application:

Bathroom

Shape:

Elongated

Product Type:

Toilet Seat

ADA:

No

Material:

Plastic

Finish:

White

Warranty:

1 Year Limited

Series:

Brevia

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy