Apply to be a TradeMaster!
Main product image of Corbelle Left-hand Trip Lever (Vibrant Brushed Nickel), K-20120-L-BN
Magnifying glass
Hover image to zoom

Corbelle Left-hand Trip Lever (Vibrant Brushed Nickel), K-20120-L-BN

Brand:
Kohler
SKU:
K-20120-L-BN
Rating:
(0)
Q&A:
(0)
Corbelle Left-hand Trip Lever (Vibrant Brushed Nickel), K-20120-L-BN
Magnifying glass
Hover image to zoom
$95.73 each
In Stock
In Stock
Get 3 Thu, Nov 19
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Lever
Product Highlight: Material
Zinc

Description

–
Corbelle Left-hand trip lever
  • This left-hand trip lever complements the sleek, transitional design of the K-3814 Corbelle two-piece toilet.
  • Left-hand trip lever
  • For use w/ the K-3814 Corbelle toilet

Specs

–
Application:

Residential

Finish:

Brushed Nickel

Handle Style:

Lever

Series:

Corbelle

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy