Apply to be a TradeMaster!
Main product image of Ridgewood Quiet-close Elongated Toilet Seat (White), K-20454-0
Magnifying glass
Hover image to zoom

Ridgewood Quiet-close Elongated Toilet Seat (White), K-20454-0

Brand:
Kohler
SKU:
K-20454-0
Rating:
(0)
Q&A:
(0)
Ridgewood Quiet-close Elongated Toilet Seat (White), K-20454-0
Magnifying glass
Hover image to zoom
$51.53 each
In Stock
In Stock
Get 107 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Width (Inches)
14-3/16" Width
Product Highlight: Material
Wood

Description

–
Ridgewood Quiet-Close elongated toilet seat
  • This Ridgewood toilet seat has simple lines to complement a variety of traditional toilet designs. Made of compression-molded wood for a substantial look and feel, the seat fits most elongated one- or two-piece toilets. Quiet-Close technology makes for a quieter bathroom environment.
  • Quiet-Close elongated lid and seat prevents slamming
  • Color-matched plastic hinges
  • Compression-molded wood provides a look and feel that cannot be achieved w/ other seat materials
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most elongated toilets

Specs

–
Application:

Residential

Finish:

White

Width (Inches):

14-3/16"

Material:

Wood

Series:

Ridgewood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy