Apply to be a TradeMaster!
Main product image of Quiet-Close Round-Front Toilet Seat (Biscuit), K-20467-96
Magnifying glass
Hover image to zoom

Quiet-Close Round-Front Toilet Seat (Biscuit), K-20467-96

Brand:
Kohler
SKU:
K-20467-96
Rating:
(0)
Q&A:
(0)
Quiet-Close Round-Front Toilet Seat (Biscuit), K-20467-96
Magnifying glass
Hover image to zoom
$60.10 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Biscuit

Description

–
Stonewood Quiet-Close round-front toilet seat

This Stonewood toilet seat offers a versatile design that complements many bathroom styles. Compatible with most round-front one- or two-piece toilets, the compression-molded wood seat provides a substantial look and feel. Quiet-Close technology makes for a quieter bathroom environment.
  • Quiet-Close elongated lid and seat prevents slamming
  • Color-matched plastic hinges
  • Compression-molded wood provides a look and feel that cannot be achieved with other seat materials
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most round-front toilets

Specs

–
Application:

Residential

Country of Origin:

United States

ADA:

No

Finish:

Biscuit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy