Apply to be a TradeMaster!
Main product image of 13-Gallon Stainless Steel Step Trash Can (Stainless Steel + White), K-20940-STW
Magnifying glass
Hover image to zoom

13-Gallon Stainless Steel Step Trash Can (Stainless Steel + White), K-20940-STW

Brand:
Kohler
SKU:
K-20940-STW
Rating:
(0)
Q&A:
(0)
13-Gallon Stainless Steel Step Trash Can (Stainless Steel + White), K-20940-STW
Magnifying glass
Hover image to zoom
$200.23 each
In Stock
In Stock
Get 3 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel + White

Description

–
13-gallon stainless steel step trash can

Crafted with thoughtful details and smart functionality, the Kohler step trash can collection will simplify your daily routine at home and meet the style demands of its surroundings. This 13-gallon rectangular step trash can has been designed to fit any brand of 13-gallon trash bags. It opens with a sturdy foot pedal, allowing for hands-free operation. The trash can has an efficient footprint with clean lines and flush features, so it can be placed right against the wall or cabinet. A raised liner and rim-lock make bag changes easy, and the fingerprint-proof finish stays cleaner longer.
  • Designed to fit any brand of 13-gallon (49-liter) trash bag
  • Fingerprint-resistant finish stays clean longer
  • Hands-free operation with durable metal foot pedal
  • Raised liner and rotating, locking rim for easy bag changes
  • Quiet-Close lid closes gently and silently
  • Space-saving profile fits snugly against wall or cabinets
  • Hinge design protects wall from scuffs
  • Removable plastic liner is easy to clean
  • Cleans easily with a microfiber cloth. No need for chemicals or abrasives

Specs

–
Country of Origin:

China

Application:

Residential

Finish:

Stainless Steel + White

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy