Apply to be a TradeMaster!
Main product image of 8-gallon Loft Stainless Steel Step Trash Can (Black Stainless), K-20941-BST
Magnifying glass
Hover image to zoom

8-gallon Loft Stainless Steel Step Trash Can (Black Stainless), K-20941-BST

Brand:
Kohler
SKU:
K-20941-BST
Rating:
(0)
Q&A:
(0)
8-gallon Loft Stainless Steel Step Trash Can (Black Stainless), K-20941-BST
Magnifying glass
Hover image to zoom
$148.94 each
In Stock
In Stock
Get 3 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
11-3/16" Width
Product Highlight: Finish
Black Stainless

Description

–
8-gallon loft stainless steel step trash can
  • Crafted w/ thoughtful details and smart functionality, the Kohler step trash can collection will simplify your daily routine at home and meet the style demands of its surroundings. This compact 8-gallon rectangular step trash can is ideal for small spaces. It opens w/ a sturdy foot pedal, allowing for hands-free operation. Clean lines and flush features allow the trash can to be placed right against the wall or cabinet. A raised liner and rim-lock make bag changes easy, and the fingerprint proof finish stays cleaner longer.
  • Compact design fits in tight places
  • Fingerprint-resistant finish stays clean longer
  • Hands-free operation w/ durable metal foot pedal
  • Raised liner and rotating, locking rim for easy bag changes
  • Quiet-Close lid closes gently and silently
  • Space-saving profile fits snugly against wall or cabinets
  • Hinge design protects wall from scuffs
  • Removable plastic liner is easy to clean
  • Cleans easily w/ a microfiber cloth. No need for chemicals or abrasives

Specs

–
Material:

Stainless Steel

Application:

Residential

Width (Inches):

11-3/16"

Finish:

Black Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy