Shop Resideo Sale
Main product image of 8-Gallon Stainless Steel Step Trash Can (Black Stainless), K-20942-BST
Magnifying glass
Hover image to zoom

8-Gallon Stainless Steel Step Trash Can (Black Stainless), K-20942-BST

Brand:
Kohler
SKU:
K-20942-BST
Rating:
(0)
Q&A:
(0)
8-Gallon Stainless Steel Step Trash Can (Black Stainless), K-20942-BST
Magnifying glass
Hover image to zoom
$121.58 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black Stainless

Description

–
8-gallon stainless steel step trash can

Crafted with thoughtful details and smart functionality, this KOHLER 8-gallon step trash can will simplify your daily routine at home and meet the style demands of its surroundings. This compact rectangular step trash can is ideal for height-constrained spaces and has been designed to fit any brand of 8-gallon (30.2 L) trash bag. It opens with a sturdy foot pedal allowing for hands-free operation, and the clean lines and flush features allow the trash can to be placed right against your wall or cabinet. A raised liner and rim-lock make bag changes easy, and the fingerprint-proof finish stays cleaner longer.
  • Short, compact design fits in height-constrained places
  • Fingerprint-resistant finish stays clean longer
  • Hands-free operation with durable metal foot pedal
  • Raised liner and rotating, locking rim for easy bag changes
  • Quiet-Close lid closes gently and silently
  • Space-saving profile fits snugly against wall or cabinets
  • Hinge design protects wall from scuffs
  • Removable plastic liner is easy to clean
  • Cleans easily with a microfiber cloth. No need for chemicals or abrasives

Specs

–
Country of Origin:

China

ADA:

No

Finish:

Black Stainless

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy