Apply to be a TradeMaster!
Main product image of 8-gallon Stainless Steel Step Trash Can (Stainless Steel), K-20942-ST
Magnifying glass
Hover image to zoom

8-gallon Stainless Steel Step Trash Can (Stainless Steel), K-20942-ST

Brand:
Kohler
SKU:
K-20942-ST
Rating:
(0)
Q&A:
(0)
8-gallon Stainless Steel Step Trash Can (Stainless Steel), K-20942-ST
Magnifying glass
Hover image to zoom
$148.63 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
13" Width
Product Highlight: Finish
Stainless Steel

Description

–
8-gallon stainless steel step trash can
  • Crafted w/ thoughtful details and smart functionality, this KOHLER 8-gallon step trash can will simplify your daily routine at home and meet the style demands of its surroundings. This compact rectangular step trash can is ideal for height-constrained spaces and has been designed to fit any brand of 8-gallon (30.2 L) trash bag. It opens w/ a sturdy foot pedal allowing for hands-free operation, and the clean lines and flush features allow the trash can to be placed right against your wall or cabinet. A raised liner and rim-lock make bag changes easy, and the fingerprint-proof finish stays cleaner longer.
  • Short, compact design fits in height-constrained places
  • Fingerprint-resistant finish stays clean longer
  • Hands-free operation w/ durable metal foot pedal
  • Raised liner and rotating, locking rim for easy bag changes
  • Quiet-Close lid closes gently and silently
  • Space-saving profile fits snugly against wall or cabinets
  • Hinge design protects wall from scuffs
  • Removable plastic liner is easy to clean
  • Cleans easily w/ a microfiber cloth. No need for chemicals or abrasives

Specs

–
Application:

Residential

Material:

Stainless Steel

Width (Inches):

13"

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy