Apply to be a TradeMaster!
Main product image of Dual-Compartment Step Trash Can (Stainless Steel + White), K-20956-STW
Magnifying glass
Hover image to zoom

Dual-Compartment Step Trash Can (Stainless Steel + White), K-20956-STW

Brand:
Kohler
SKU:
K-20956-STW
Rating:
(0)
Q&A:
(0)
Dual-Compartment Step Trash Can (Stainless Steel + White), K-20956-STW
Magnifying glass
Hover image to zoom
$228.49 each
In Stock
In Stock
Get 10 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel + White

Description

–
Dual-compartment step trash can

Crafted with thoughtful details and smart functionality, the KOHLER step trash can collection will simplify your daily routine at home and meet the style demands of its surroundings. Equipped with dual 5.5-gallon bins, this rectangular step trash can keeps trash and recyclables neatly separated within one sleek container. The stainless steel trash can has an efficient footprint with clean lines and flush features, allowing it to be placed against the wall or cabinet.
  • Dual 5.5-gal. compartments for separating trash and recyclables
  • Fits 13-gal. trash bags
  • Fingerprint-resistant finish stays clean longer
  • Hands-free operation with durable metal foot pedal
  • Raised liners and locking rim for easy bag changes
  • Quiet-Close lid closes gently and silently
  • Space-saving profile fits snugly against wall or cabinets
  • Hinge design protects wall from scuffs
  • Removable plastic liners are easy to clean
  • Cleans easily with a microfiber cloth. No need for chemicals or abrasives

Specs

–
Finish:

Stainless Steel + White

Country of Origin:

China

ADA:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy