Apply to be a TradeMaster!
Main product image of 2.5-gallon Slim Step Trash Can (Stainless Steel + White), K-20957-STW
Magnifying glass
Hover image to zoom

2.5-gallon Slim Step Trash Can (Stainless Steel + White), K-20957-STW

Brand:
Kohler
SKU:
K-20957-STW
Rating:
(0)
Q&A:
(0)
2.5-gallon Slim Step Trash Can (Stainless Steel + White), K-20957-STW
Magnifying glass
Hover image to zoom
$87.05 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel + White
Product Highlight: Width (Inches)
6-1/2" Width
Product Highlight: Material
Stainless Steel

Description

–
2.5-gallon slim step trash can
  • Crafted w/ thoughtful details and smart functionality, the KOHLER step trash can collection will simplify your daily routine at home and meet the style demands of its surroundings. The 2.5-gallon slim step trash can is ideal for small spaces, such as in a home office or next to a toilet. It opens w/ a sturdy foot pedal, allowing for hands-free operation. The functional design allows you to use any plastic shopping bag, thanks to tabs that secure the bag in place.
  • Slim, elongated footprint perfect for small spaces, such as between a toilet and vanity
  • Removable liner w/ built-in tabs that secure bag in place
  • Fingerprint-resistant finish stays clean longer
  • Hands-free operation w/ durable metal foot pedal
  • Quiet-Close lid closes gently and silently
  • Space-saving profile fits snugly against wall or cabinets
  • Hinge design protects wall from scuffs
  • Removable plastic liner is easy to clean
  • Cleans easily w/ a microfiber cloth. No need for chemicals or abrasives

Specs

–
Finish:

Stainless Steel + White

Width (Inches):

6-1/2"

Material:

Stainless Steel

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy