Apply to be a TradeMaster!
Main product image of Reach Left-hand Trip Lever (Matte Black), K-21710-L-BL
Magnifying glass
Hover image to zoom

Reach Left-hand Trip Lever (Matte Black), K-21710-L-BL

Brand:
Kohler
SKU:
K-21710-L-BL
Rating:
(0)
Q&A:
(0)
Reach Left-hand Trip Lever (Matte Black), K-21710-L-BL
Magnifying glass
Hover image to zoom
$68.19 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Width (Inches)
1-1/4" Width
Product Highlight: Material
Metal
Product Highlight: Finish
Matte Black

Description

–
Reach Left-hand trip lever
  • This left-hand trip lever complements the contemporary design of the K-78080 Reach one-piece toilet.
  • Left-hand trip lever
  • For use w/ the K-78080 Reach toilet

Specs

–
Handle Style:

Lever

Width (Inches):

1-1/4"

Application:

Residential

Material:

Metal

Series:

Reach

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy