Apply to be a TradeMaster!
Main product image of Graze 3-Hole Kitchen Faucet Escutcheon (Vibrant Stainless), K-22071-VS
Magnifying glass
Hover image to zoom

Graze 3-Hole Kitchen Faucet Escutcheon (Vibrant Stainless), K-22071-VS

Brand:
Kohler
SKU:
K-22071-VS
Rating:
(0)
Q&A:
(0)
Graze 3-Hole Kitchen Faucet Escutcheon (Vibrant Stainless), K-22071-VS
Magnifying glass
Hover image to zoom
$69.90 each
In Stock
In Stock
Get 1 Thu, Nov 19
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless
Product Highlight: Material
Zinc
Product Highlight: Width (Inches)
10-1/2" Width

Description

–
Graze 3-Hole kitchen faucet escutcheon
  • This escutcheon plate conceals extra faucet holes in your sink's surface.
  • For use w/ 3-Hole kitchen sinks
  • Coordinates w/ the Graze kitchen faucet collection

Specs

–
Finish:

Stainless

Number of Holes:

3

Series:

Graze

Material:

Zinc

Application:

Residential

Width (Inches):

10-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy