Apply to be a TradeMaster!
Main product image of Artifacts 4" Adjustable Pendant (Polished Chrome), K-22654-PE01-CPL
Magnifying glass
Hover image to zoom

Artifacts 4" Adjustable Pendant (Polished Chrome), K-22654-PE01-CPL

Brand:
Kohler
SKU:
K-22654-PE01-CPL
Rating:
(0)
Q&A:
(0)
Artifacts 4" Adjustable Pendant (Polished Chrome), K-22654-PE01-CPL
Magnifying glass
Hover image to zoom
$368.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Inspired by turn-of-the-century vintage charm, the KOHLER Artifacts lighting collection illuminates the beauty of any space.
  • Complements Artifacts faucets and accessories
  • Versatile design that features a frosted shade surrounded by a clear glass shade
  • For a vintage look, remove the optional frosted glass and add any E26 medium-base Edison bulb (sold separately)
  • For soft lighting, use an E26 medium-base type B light bulb with the frosted shade (bulb sold separately)
  • A 7.5' (2.3 m) cord offers many height options
  • Includes installation hardware
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

–
Finish:

Polished Chrome

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy