Apply to be a TradeMaster!
Main product image of Clearflo Square Brass Tile-in Shower Drain (Drain Body Not Included) (Polished Chrome), K-22665-CP
Magnifying glass
Hover image to zoom

Clearflo Square Brass Tile-in Shower Drain (Drain Body Not Included) (Polished Chrome), K-22665-CP

Brand:
Kohler
SKU:
K-22665-CP
Rating:
(0)
Q&A:
(0)
Clearflo Square Brass Tile-in Shower Drain (Drain Body Not Included) (Polished Chrome), K-22665-CP
Magnifying glass
Hover image to zoom
$140.27 each
In Stock
In Stock
Get 5 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
4-9/16" Width

Description

Clearflo Square brass tile-in shower drain (drain body not included)
  • Complete your custom shower installation w/ the superior quality and reliability of this KOHLER drain grid. Designed for tile-in applications, the square grid w/ brass throat provides a code-compliant solution where a cast-iron drain body is already installed, for multifamily and hospitality projects.
  • Removable grid plate
  • Drain body not included
  • Brass construction drain throat
  • Installation screws included

Specs

Finish:

Polished Chrome

Width (Inches):

4-9/16"

Application:

Hospitality

Commercial

Material:

Brass

Series:

Clearflo

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy