Apply to be a TradeMaster!
Main product image of Memoirs Bathroom Sink Pedestal (White), K-2267-0
Magnifying glass
Hover image to zoom

Memoirs Bathroom Sink Pedestal (White), K-2267-0

Brand:
Kohler
SKU:
K-2267-0
Rating:
(0)
Q&A:
(0)
Memoirs Bathroom Sink Pedestal (White), K-2267-0
Magnifying glass
Hover image to zoom
$349.60 each
In Stock
In Stock
Get 23 Tomorrow, Sep 30
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Pedestal
Product Highlight: Finish
White
Product Highlight: Width (Inches)
10-3/16" Width
Product Highlight: Material
Fireclay

Description

–
Memoirs Bathroom sink pedestal
  • Inspired by traditional furniture and architectural elements, the Memoirs collection possesses a timeless style. This pedestal features an elegant tapered base that coordinates w/ several Memoirs basins for a unified look.
  • Combines w/ the K-2345, K-2269, K-2239, or K-2259 basin to create the K-2238, K-2258, K-2268, or K-2344 Memoirs pedestal sink
  • Coordinates w/ other products in the Memoirs collection

Specs

–
Installation Type:

Pedestal

Finish:

White

Series:

Memoirs

Width (Inches):

10-3/16"

Application:

Residential

Material:

Fireclay

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy