Apply to be a TradeMaster!
Main product image of Clearflo Round Brass Tile-in Shower Drain (Polished Chrome), K-22671-CP
Magnifying glass
Hover image to zoom

Clearflo Round Brass Tile-in Shower Drain (Polished Chrome), K-22671-CP

Brand:
Kohler
SKU:
K-22671-CP
Rating:
(0)
Q&A:
(0)
Clearflo Round Brass Tile-in Shower Drain (Polished Chrome), K-22671-CP
Magnifying glass
Hover image to zoom
$186.18 each
In Stock
In Stock
Get 26 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Width (Inches)
6-5/8" Width
Product Highlight: Shape
Round
Product Highlight: Finish
Polished Chrome

Description

Clearflo Round brass tile-in shower drain
  • Complete your custom shower installation w/ the superior quality and reliability of this KOHLER drain. Designed for tile-in applications, the full-assembly drain w/ cast iron body and brass throat provides a code-compliant solution for multifamily and hospitality projects.
  • Full-assembly drain includes grid, brass throat and cast iron drain body
  • Removable grid plate
  • Reversible collar accommodates a range of tile thicknesses
  • 3" cast iron drain body inlet to fit 2" and 3" metal connection
  • Brass construction drain throat

Specs

Width (Inches):

6-5/8"

Shape:

Round

Material:

Brass

Finish:

Polished Chrome

Application:

Hospitality

Commercial

Series:

Clearflo

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy