Apply to be a TradeMaster!
Main product image of Composed Touchless Foaming Soap Dispenser, Dc-Powered (Vibrant Brushed Moderne Brass), K-22847-2MB
Magnifying glass
Hover image to zoom

Composed Touchless Foaming Soap Dispenser, Dc-Powered (Vibrant Brushed Moderne Brass), K-22847-2MB

Brand:
Kohler
SKU:
K-22847-2MB
Rating:
(0)
Q&A:
(0)
Composed Touchless Foaming Soap Dispenser, Dc-Powered (Vibrant Brushed Moderne Brass), K-22847-2MB
Magnifying glass
Hover image to zoom
$748.05 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Brushed Moderne Brass

Description

–
This Composed 54-ounce high-capacity touchless foaming soap dispenser is ready to tackle high-traffic applications. With solid-brass construction, this DC-powered dispenser is equipped with an above-the-counter light to let you know when soap supply and battery is low. Vandal-resistant sensor prevents soap waste.
  • Soap dispensing volume can be adjusted to 0.8 mL, 1.2 mL, 1.6 mL, or 2.0 mL
  • 54 oz (1600 mL) high-capacity soap reservoir
  • Optional 27 oz. (800 ml) low-capacity soap reservoir (sold separately)
  • Sensor range adjustable from 1" to 4" (25 to 101 mm). Default set at approximately 2-3/4" (69 mm)
  • Maintenance/cleaning mode is activated for 30 seconds when sensor is blocked for 10 seconds
  • Vandal-resistant sensor delays dispensing for twenty seconds if activated 4 times in under 5 seconds
  • Low soap and low battery above-the-counter indicators
  • Easy below-the-counter refill
  • Battery-operated (4 "D" batteries supplied)
  • Requires low (1-20 cps or gr/m-s) viscosity foam soap with no suspended particles. Please see Installation Guide or Maintenance and Use Guide for specific soap recommendations
  • KOHLER soap (sold separately) recommended for optimized performance and longevity

Specs

–
Warranty:

1 Year

Finish:

Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy