Apply to be a TradeMaster!
Main product image of Square Vertical Toilet Paper Holder (Polished Chrome), K-23289-CP
Magnifying glass
Hover image to zoom

Square Vertical Toilet Paper Holder (Polished Chrome), K-23289-CP

Brand:
Kohler
SKU:
K-23289-CP
Rating:
(0)
Q&A:
(0)
Square Vertical Toilet Paper Holder (Polished Chrome), K-23289-CP
Magnifying glass
Hover image to zoom
$67.00 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Width (Inches)
10-1/2" Width
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Vertical

Description

–
Square Vertical toilet paper holder
  • Sometimes the simplest things can capture all the attention. The Square accessory collection's clean, simple style offers many decorating possibilities.
  • Vertical holder makes changing toilet paper quick and simple
  • Coordinates w/ other products in the Square collection
  • Includes installation hardware

Specs

–
Material:

Zinc

Width (Inches):

10-1/2"

Application:

Residential

Hospitality

Finish:

Polished Chrome

Installation Type:

Vertical

Series:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy