Shop Resideo Sale
Main product image of 13-Gallon Touchless Stainless Steel Trash Can (Stainless Steel + White), K-23825-STW
Magnifying glass
Hover image to zoom

13-Gallon Touchless Stainless Steel Trash Can (Stainless Steel + White), K-23825-STW

Brand:
Kohler
SKU:
K-23825-STW
Rating:
(0)
Q&A:
(0)
13-Gallon Touchless Stainless Steel Trash Can (Stainless Steel + White), K-23825-STW
Magnifying glass
Hover image to zoom
$223.24 each
In Stock
In Stock
Get 23 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel + White

Description

–
13-gallon touchless stainless steel trash can

Crafted with thoughtful details and smart functionality, the KOHLER 13-gallon motion-sensor trash can minimizes the spread of germs, simplifies your daily routine, and meets the style demands of its surroundings. It opens automatically with the wave of a hand, allowing for more sanitary everyday operation. Push-button functionality allows you to keep the lid open for continuous use, if desired. The rectangular can with removable liner bin fits any brand of 13-gallon trash bags. Its convenient design allows it to be placed right against a wall or cabinet, and the fingerprint-resistant finish keeps it clean longer.
  • Wave hand over motion sensor for touchless open; lid automatically closes via timer
  • For continuous use, push stay-open button; push force-close button to close lid
  • Quiet-Close lid closes gently and silently
  • Designed to fit any brand of 13-gallon (49-liter) trash bag
  • Space-saving profile fits snugly against wall or cabinets
  • Hinge design protects wall from scuffs
  • Fingerprint-resistant finish stays clean longer
  • Removable rim for easy bag changes
  • Removable plastic liner is easy to clean
  • Box includes: 13-gallon (49 liter) motion-sensor can, removable liner bin, and USB charging cable
  • Cleans easily with a microfiber cloth. No need for chemicals or abrasives

Specs

–
Finish:

Stainless Steel + White

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy