Shop Resideo Sale
Main product image of 13-Gallon Stainless Steel Slim Step Trash Can w/ Bifold Lid (Stainless Steel), K-23826-ST
Magnifying glass
Hover image to zoom

13-Gallon Stainless Steel Slim Step Trash Can w/ Bifold Lid (Stainless Steel), K-23826-ST

Brand:
Kohler
SKU:
K-23826-ST
Rating:
(0)
Q&A:
(0)
13-Gallon Stainless Steel Slim Step Trash Can w/ Bifold Lid (Stainless Steel), K-23826-ST
Magnifying glass
Hover image to zoom
$221.74 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
13-gallon stainless steel slim step trash can with bifold lid

Crafted with thoughtful details and smart functionality, the KOHLER step trash can collection will simplify your daily home routine and meet the style demands of its surroundings. This 13-gallon slim step trash can has been designed to fit and any brand of 13-gallon trash bags. Its bifold lid slides open with a sturdy foot pedal, allowing for hygienic, hands-free use. The trash can has an efficient footprint with clean lines and flush features, so it can be placed in compact locations - right against the wall or cabinets - with a unique lid design that stays clear of its surroundings during operation and bag changes.
  • Hands-free operation with durable metal foot pedal
  • Bifold lid slides open, folding to tent at back of can, slowly flattening to close
  • To lock lid in open position, press against bottom of tented panel; pull to release
  • Quiet-Close lid closes gently and silently
  • Designed to fit any brand of 13-gallon (49-liter) trash bag
  • Compact design fits in tight places
  • Space-saving profile fits snugly against wall or cabinets
  • Hinge design protects wall from scuffs
  • Fingerprint-resistant finish stays clean longer
  • Raised liner and rotating, locking rim for easy bag changes
  • Removable plastic liner is easy to clean

Specs

–
Country of Origin:

China

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy