Shop Resideo Sale
Main product image of 21.7-Gallon Stainless Steel Dual-Bin Step Trash Can (Stainless Steel + White), K-23828-STW
Magnifying glass
Hover image to zoom

21.7-Gallon Stainless Steel Dual-Bin Step Trash Can (Stainless Steel + White), K-23828-STW

Brand:
Kohler
SKU:
K-23828-STW
Rating:
(0)
Q&A:
(0)
21.7-Gallon Stainless Steel Dual-Bin Step Trash Can (Stainless Steel + White), K-23828-STW
Magnifying glass
Hover image to zoom
$523.08 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Crafted with thoughtful details and smart functionality, the KOHLER dual-bin step trash can collection will simplify your daily home routine and meet the style demands of its surroundings. This 21.7-gallon (82 L) step trash can has been designed to fit and any brand of 13-gallon trash bags. Each bin has a Quiet-Close bifold lid which slides open with its own sturdy foot pedal, allowing for hygienic, hands-free use. The trash can has an efficient footprint with clean lines and flush features, so it can be placed in compact locations - right against the wall or cabinets - with a unique lid design that stays clear of its surroundings during operation and bag changes.
  • Hands-free operation with two durable metal foot pedals
  • Each bifold lid folds back independently and slowly flattens when closing
  • Quiet-Close lids close gently and silently
  • Compact design fits in tight places
  • Hinge design protects wall from scuffs
  • Designed to fit any brand of 13-gallon (49-liter) trash bag
  • Fingerprint-resistant finish stays clean longer
  • Raised liners and rotating, locking rims for easy bag changes
  • Removable plastic liners are easy to clean
  • Cleans easily with a microfiber cloth. No need for chemicals or abrasives
  • Box includes: 82-liter dual-bin step can with bifold lids and removable bin liners
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy