Apply to be a TradeMaster!
Main product image of Tea-for-Two Bath Drain Trim (Vibrant Brushed Moderne Brass), K-23857-2MB
Magnifying glass
Hover image to zoom

Tea-for-Two Bath Drain Trim (Vibrant Brushed Moderne Brass), K-23857-2MB

Brand:
Kohler
SKU:
K-23857-2MB
Rating:
(0)
Q&A:
(0)
Tea-for-Two Bath Drain Trim (Vibrant Brushed Moderne Brass), K-23857-2MB
Magnifying glass
Hover image to zoom
$198.75 each
In Stock
In Stock
Get 2 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
5-7/8" Width

Description

Tea-for-Two Bath drain trim
  • The Tea-for-Two bath drain trim features a contoured overflow hood that works perfectly w/ any Tea-for-Two bath or whirlpool. KOHLER finishes resist corrosion and tarnishing.
  • Contoured overflow hood
  • Designed specifically for use w/ the Tea-for-Two Cable Pop-up Drain (sold separately)
  • Includes handle, stopper and decorative flange w/ flange nut

Specs

Material:

Brass

Series:

Tea-for-Two

Finish:

Brushed Moderne Brass

Application:

Residential

Width (Inches):

5-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy