Apply to be a TradeMaster!
Main product image of Border Readylatch Quiet-close Round-front Toilet Seat w/ Antimicrobial Agent (White), K-24494-A-0
Magnifying glass
Hover image to zoom

Border Readylatch Quiet-close Round-front Toilet Seat w/ Antimicrobial Agent (White), K-24494-A-0

Brand:
Kohler
SKU:
K-24494-A-0
Rating:
(0)
Q&A:
(0)
Border Readylatch Quiet-close Round-front Toilet Seat w/ Antimicrobial Agent (White), K-24494-A-0
Magnifying glass
Hover image to zoom
$59.43 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14-3/16" Width
Product Highlight: Shape
Round
Product Highlight: Finish
White

Description

–
Border ReadyLatch Quiet-Close round-front toilet seat w/ antimicrobial agent
  • Designed to fit most round-front toilets, the Border antimicrobial toilet seat combines subtle styling w/ innovative technology. The new ReadyLatch hinge system brings enhanced robustness and seat security while providing the ability to easily remove the seat for cleaning. Unique Grip-Tight installation hardware and bumpers hold the seat firmly in place to prevent shifting, and Quiet-Close prevents the seat from slamming.
  • Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • ReadyLatch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Grip-Tight bumpers hold seat firmly in place
  • Quiet-Close round-front seat and lid prevent slamming
  • Round closed-front seat
  • Contoured seat for user comfort
  • Antimicrobial agent inhibits growth of odor-causing bacteria, mold, and mildew. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Application:

Residential

Width (Inches):

14-3/16"

Series:

Border

Shape:

Round

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy