Apply to be a TradeMaster!
Main product image of Readylatch Quiet-Close Round-Front Toilet Seat w/ Antimicrobial Agent (Biscuit), K-24494-A-96
Magnifying glass
Hover image to zoom

Readylatch Quiet-Close Round-Front Toilet Seat w/ Antimicrobial Agent (Biscuit), K-24494-A-96

Brand:
Kohler
SKU:
K-24494-A-96
Rating:
(0)
Q&A:
(0)
Readylatch Quiet-Close Round-Front Toilet Seat w/ Antimicrobial Agent (Biscuit), K-24494-A-96
Magnifying glass
Hover image to zoom
$77.30 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Biscuit

Description

–
Border ReadyLatch Quiet-Close round-front toilet seat with antimicrobial agent

Designed to fit most round-front toilets, the Border antimicrobial toilet seat combines subtle styling with innovative technology. The new ReadyLatch hinge system brings enhanced robustness and seat security while providing the ability to easily remove the seat for cleaning. Unique Grip-Tight installation hardware and bumpers hold the seat firmly in place to prevent shifting, and Quiet-Close prevents the seat from slamming.
  • Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • ReadyLatch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Grip-Tight bumpers hold seat firmly in place
  • Quiet-Close round-front seat and lid prevent slamming
  • Round closed-front seat
  • Contoured seat for user comfort
  • Antimicrobial agent inhibits growth of odor-causing bacteria, mold, and mildew. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Country of Origin:

China

Finish:

Biscuit

Application:

Residential

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy