Apply to be a TradeMaster!
Main product image of Kumin Toilet Paper Holder (Matte Black), K-24546-BL
Magnifying glass
Hover image to zoom

Kumin Toilet Paper Holder (Matte Black), K-24546-BL

Brand:
Kohler
SKU:
K-24546-BL
Rating:
(0)
Q&A:
(0)
Kumin Toilet Paper Holder (Matte Black), K-24546-BL
Magnifying glass
Hover image to zoom
$102.22 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
8-1/4" Width
Product Highlight: Installation Type
Horizontal
Product Highlight: Finish
Matte Black
Product Highlight: Material
Zinc

Description

–
Kumin Toilet paper holder
  • The Kumin collection brings eye-catching contemporary style to the bathroom w/ its toilet paper holder, a blend of spare, clean lines and subtly angled surfaces.
  • Coordinates w/ other products in the Kumin collection
  • Pivoting holder makes changing toilet paper quick and simple

Specs

–
Width (Inches):

8-1/4"

Installation Type:

Horizontal

Application:

Residential

Finish:

Matte Black

Series:

Kumin

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy