Apply to be a TradeMaster!
Main product image of Kumin Toilet Paper Holder (Vibrant Brushed Nickel), K-24546-BN
Magnifying glass
Hover image to zoom

Kumin Toilet Paper Holder (Vibrant Brushed Nickel), K-24546-BN

Brand:
Kohler
SKU:
K-24546-BN
Rating:
(0)
Q&A:
(0)
Kumin Toilet Paper Holder (Vibrant Brushed Nickel), K-24546-BN
Magnifying glass
Hover image to zoom
$115.45 each
In Stock
In Stock
Get 18 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Zinc
Product Highlight: Installation Type
Horizontal
Product Highlight: Width (Inches)
8-1/4" Width

Description

–
Kumin Toilet paper holder
  • The Kumin collection brings eye-catching contemporary style to the bathroom w/ its toilet paper holder, a blend of spare, clean lines and subtly angled surfaces.
  • Coordinates w/ other products in the Kumin collection
  • Pivoting holder makes changing toilet paper quick and simple

Specs

–
Finish:

Brushed Nickel

Material:

Zinc

Series:

Kumin

Installation Type:

Horizontal

Width (Inches):

8-1/4"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy