Apply to be a TradeMaster!
Main product image of Nightlight Readylatch Quiet-Close Elongated Toilet Seat (White), K-24764-RL-0
Magnifying glass
Hover image to zoom

Nightlight Readylatch Quiet-Close Elongated Toilet Seat (White), K-24764-RL-0

Brand:
Kohler
SKU:
K-24764-RL-0
Rating:
(0)
Q&A:
(0)
Nightlight Readylatch Quiet-Close Elongated Toilet Seat (White), K-24764-RL-0
Magnifying glass
Hover image to zoom
$64.14 each
In Stock
In Stock
Get 7 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
Rutledge Nightlight ReadyLatch Quiet-Close elongated toilet seat

With KOHLER Nightlight technology, you can safely locate your toilet in the dark without turning on the light. This Rutledge toilet seat offers a choice of three brightness levels so you can adjust the nightlight as you please. An LED guide light on a 10-hour cycle helps you see your toilet in the dark, and LED lighting illuminates the bowl when the lid is lifted. This seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. Quiet-Close technology prevents the seat from slamming, and a ReadyLatch hinge to makes seat removal easy for cleaning.
  • Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • ReadyLatch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Quiet-Close elongated lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
  • Choose between three brightness levels: a soft glow or brighter illumination
  • Dual LED lighting offers guiding light when lid is down and task light when lid is lifted
  • Illumination cycle with automatic 10-hour nightlight
  • Battery-operated - no electrical cords required
  • Up to six months of battery life (uses 4 AA batteries, not included)
  • Contoured seat for user comfort

Specs

–
Country of Origin:

United States

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy