Apply to be a TradeMaster!
Main product image of Full Stall Washout Urinal w/ Top Spud (Black/Black), K-25039-T-7
Magnifying glass
Hover image to zoom

Full Stall Washout Urinal w/ Top Spud (Black/Black), K-25039-T-7

Brand:
Kohler
SKU:
K-25039-T-7
Rating:
(0)
Q&A:
(0)
Full Stall Washout Urinal w/ Top Spud (Black/Black), K-25039-T-7
Magnifying glass
Hover image to zoom
$2,023.61 each
In Stock
In Stock
Get 3 Fri, Oct 2 - Wed, Oct 7

Lift Gate

–
This product weighs 114.79 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Finish
Black Black

Description

–
Branham Full stall washout urinal with top spud

The straightforward design of the Branham urinal brings KOHLER styling and functionality to any application. Constructed of durable vitreous china, it is available in a palette of KOHLER colors to complement any decor.
  • Full-stall wash-down urinal
  • 0.5 or 1.0 gpf (1.9 or 3.8 lpf)
  • Lip of urinal installs below floor level for easier cleaning around fixture
  • Full length sidewalls provide added privacy
  • External trapway
  • 3/4" (19 mm) top spud
  • Drain sold separately

Specs

–
Country of Origin:

United States

Installation Type:

Floor Mount

Application:

Commercial

ADA:

Yes

Finish:

Black Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy