Apply to be a TradeMaster!
Main product image of Blow-Out Half-Stall 0.5–1.0 Gpf Urinal, Top Spud (White), K-25048-ET-0
Magnifying glass
Hover image to zoom

Blow-Out Half-Stall 0.5–1.0 Gpf Urinal, Top Spud (White), K-25048-ET-0

Brand:
Kohler
SKU:
K-25048-ET-0
Rating:
(0)
Q&A:
(0)
Blow-Out Half-Stall 0.5–1.0 Gpf Urinal, Top Spud (White), K-25048-ET-0
Magnifying glass
Hover image to zoom
$1,182.54 each
In Stock
In Stock
Get 6 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 58.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
White

Description

–
Stanwell Blow-out half-stall 0.5-1.0 gpf urinal, top spud

This new release of the Stanwell urinal features the same streamlined style and dimensions as the original but with new enhancements including a more water-efficient flush rate of 0.5 to 1.0 gpf. The inlet spud has been reduced from 1-1/4" to the industry standard 3/4". Rough-in and wall-print dimensions remain the same as the K-4972 Stanwell, and the powerful blow-out action flushes like a bowl and offers quiet performance.
  • Blow-out flush action
  • 3/4" (19 mm) top spud
  • Uses 0.5 to 1.0 gallons per flush

Specs

–
Installation Type:

Wall Mount

Country of Origin:

United States

Gallons Per Flush:

0.5

1.0

ADA:

Yes

Finish:

White

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy