Apply to be a TradeMaster!
Main product image of Angle Touchless Foaming Soap Dispenser, AC-Powered (Polished Chrome), K-25196-CP
Magnifying glass
Hover image to zoom

Angle Touchless Foaming Soap Dispenser, AC-Powered (Polished Chrome), K-25196-CP

Brand:
Kohler
SKU:
K-25196-CP
Rating:
(0)
Q&A:
(0)
Angle Touchless Foaming Soap Dispenser, AC-Powered (Polished Chrome), K-25196-CP
Magnifying glass
Hover image to zoom
$341.58 each
In Stock
In Stock
Get 11 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Material
Brass
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Finish
Polished Chrome

Description

–
This Angle 54-ounce high-capacity touchless foaming soap dispenser is ready to tackle high-traffic applications. With solid-brass construction, this AC-powered dispenser is equipped with an above-the-counter light to let you know when soap supply is low, and a vandal-resistant sensor to prevent soap waste.

Features:
  • Soap dispensing volume can be adjusted to 0.8 mL, 1.2 mL, 1.6 mL, or 2.0 mL
  • 54 oz (1600 mL) high-capacity soap reservoir
  • Optional 27 oz. (800 ml) low-capacity soap reservoir (sold separately)
  • Sensor range adjustable from 1" to 4" (25 to 101 mm). Default set at approximately 2-3/4" (69 mm)
  • Maintenance/cleaning mode is activated for 30 seconds when sensor is blocked for 10 seconds
  • Vandal-resistant sensor delays dispensing for twenty seconds if activated 4 times in under 5 seconds
  • Low soap above-the-counter indicator
  • Easy below-the-counter refill
  • AC-powered operation- no batteries to replace
  • Requires low (1-20 cps or gr/m-s) viscosity foam soap with no suspended particles. Please see Installation Guide or Maintenance and Use Guide for specific soap recommendations
  • KOHLER soap (sold separately) recommended for optimized performance and longevity

Specs

–
ADA:

Yes

Application:

Bathroom

Installation Type:

Deck Mounted

Material:

Brass

Warranty:

1 Year Limited

Finish:

Polished Chrome

Product Type:

Soap Dispenser

Series:

Angle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy