Apply to be a TradeMaster!
Main product image of Clicker Drain w/ Overflow (Polished Chrome), K-25322-CP
Magnifying glass
Hover image to zoom

Clicker Drain w/ Overflow (Polished Chrome), K-25322-CP

Brand:
Kohler
SKU:
K-25322-CP
Rating:
(0)
Q&A:
(0)
Clicker Drain w/ Overflow (Polished Chrome), K-25322-CP
Magnifying glass
Hover image to zoom
$116.44 each
In Stock
In Stock
Get 23 Tomorrow, Sep 25
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
2-3/16" Width
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Stainless Steel

Description

Clicker drain w/ overflow
  • Complete your bathroom faucet installation w/ this clicker drain. This drain features a brass tail piece and a 1-1/4" connection. w/ overflow.
  • Clicker drain w/ tailpiece and overflow
  • 1-1/4" (32 mm) connection

Specs

Width (Inches):

2-3/16"

Finish:

Polished Chrome

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy