Apply to be a TradeMaster!
Main product image of Hyten Elevated Quiet-close Round-front Toilet Seat (White), K-25876-0
Magnifying glass
Hover image to zoom

Hyten Elevated Quiet-close Round-front Toilet Seat (White), K-25876-0

Brand:
Kohler
SKU:
K-25876-0
Rating:
(0)
Q&A:
(0)
Hyten Elevated Quiet-close Round-front Toilet Seat (White), K-25876-0
Magnifying glass
Hover image to zoom
$61.82 each
In Stock
In Stock
Get 46 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Width (Inches)
14-7/16" Width
Product Highlight: Shape
Round

Description

–
Hyten Elevated Quiet-Close round-front toilet seat
  • Now you can enjoy the added comfort of a higher toilet seat w/ out having to replace your existing toilet w/ the Hyten Elevated Quiet-Close toilet seat. Hyten is a high-rise toilet seat that adds three inches of height to your toilet bowl and looks just like a normal toilet seat - only taller - so it blends virtually undetected into your current bathroom décor. Hyten gives peace of mind to those w/ limited mobility in an attractive package.
  • 3" (76 mm) raised seating surface provides a more comfortable height for those w/ limited mobility
  • Eye-pleasing design mimics a conventional toilet seat, w/ no unattractive riser to detract from your bathroom decor
  • Round closed-front seat
  • Contoured seat for user comfort
  • Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Grip-Tight bumpers hold seat firmly in place
  • Quiet-Close round-front seat and lid prevent slamming
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most round-front toilets

Specs

–
Finish:

White

Series:

Hyten

Width (Inches):

14-7/16"

Shape:

Round

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy