Apply to be a TradeMaster!
Main product image of Triko Quiet-close Elongated Toilet Seat (White), K-25883-0
Magnifying glass
Hover image to zoom

Triko Quiet-close Elongated Toilet Seat (White), K-25883-0

Brand:
Kohler
SKU:
K-25883-0
Rating:
(0)
Q&A:
(0)
Triko Quiet-close Elongated Toilet Seat (White), K-25883-0
Magnifying glass
Hover image to zoom
$59.43 each
In Stock
In Stock
Get 6 Mon, Sep 28
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14-3/16" Width
Product Highlight: Material
Wood
Product Highlight: Finish
White

Description

–
Triko Quiet-Close elongated toilet seat
  • This Triko toilet seat has simple lines to complement a variety of toilet designs. Made of compression-molded wood for a substantial look and feel, the seat fits most elongated one- or two-piece toilets. Quiet-Close technology makes for a quieter bathroom environment.
  • Quiet-Close elongated lid and seat prevents slamming
  • Compression-molded wood provides a look and feel that cannot be achieved w/ other seat materials
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Width (Inches):

14-3/16"

Material:

Wood

Series:

Triko

Application:

Residential

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy