Apply to be a TradeMaster!
Main product image of Transitions Nightlight Readylatch Quiet-close Elongated Toilet Seat (White), K-2599-RL-0
Magnifying glass
Hover image to zoom

Transitions Nightlight Readylatch Quiet-close Elongated Toilet Seat (White), K-2599-RL-0

Brand:
Kohler
SKU:
K-2599-RL-0
Rating:
(0)
Q&A:
(0)
Transitions Nightlight Readylatch Quiet-close Elongated Toilet Seat (White), K-2599-RL-0
Magnifying glass
Hover image to zoom
$78.51 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14-3/16" Width
Product Highlight: Finish
White

Description

–
Transitions Nightlight ReadyLatch Quiet-Close elongated toilet seat
  • With KOHLER Nightlight technology, you can safely locate your toilet in the dark w/ out turning on the light. This Transitions toilet seat offers a choice of three brightness levels so you can adjust the nightlight as you please. An LED guide light on a 10-hour cycle helps you see your toilet in the dark, and LED lighting illuminates the bowl when the lid is lifted. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. This seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. Quiet-Close technology prevents the seat from slamming, and a ReadyLatch hinge makes seat removal easy for cleaning.
  • Integrated child-size seat offers a comfortable, easy-to-use option for children
  • Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • ReadyLatch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Quiet-Close elongated lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Light intensity designed to provide enough light to see the toilet w/ out disrupting nighttime vision
  • Choose between three brightness levels: a soft glow or brighter illumination
  • Dual LED lighting offers guiding light when lid is down and task light when lid is lifted
  • Illumination cycle w/ automatic 10-hour nightlight
  • Battery-operated - no electrical cords required
  • Up to 12 months of battery life (uses 4 AA batteries, not included)
  • Contoured seat for user comfort
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most elongated toilets

Specs

–
Series:

Transitions

Width (Inches):

14-3/16"

Finish:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy