Apply to be a TradeMaster!
Main product image of PureWash E545 Elongated Bidet Toilet Seat (White), K-26132-CSP-0
Magnifying glass
Hover image to zoom

PureWash E545 Elongated Bidet Toilet Seat (White), K-26132-CSP-0

Brand:
Kohler
SKU:
K-26132-CSP-0
Rating:
(0)
Q&A:
(0)
PureWash E545 Elongated Bidet Toilet Seat (White), K-26132-CSP-0
Magnifying glass
Hover image to zoom
$638.95 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
16-15/16" Width
Product Highlight: Finish
White

Description

–
PureWash E545 Elongated bidet toilet seat
  • Upgrade your existing toilet to the freshness and convenience of personal cleansing. The PureWash E545 heated bidet toilet seat offers the soothing comfort of instant warm water cleansing in a slim, low-profile design that fits most elongated toilets. w/ KOHLER Nightlight technology built in, you can safely locate your toilet in the dark. The self-cleaning stainless steel wand uses UV light for automatic cleaning.
  • Hybrid heater provides continuously heated water for consistent comfort
  • LED lighting illuminates the bowl to serve as a nightlight
  • Heated seat w/ five temperature settings
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Side-mounted control panel is accessible and easy to use
  • Self-cleaning function uses UV light to automatically clean the wand surfaces
  • Quiet-Close elongated lid and seat prevents slamming
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most elongated toilets

Specs

–
Application:

Residential

Series:

PureWash E545

Width (Inches):

16-15/16"

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy